Beli seal ostynn di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. DAIDO METAL DU Bushing A True Oilless Bearing with Extended Durability
    21%
    Rating:
    100% of 100
    (3)
    Mulai

    Rp9.900

    DAIDO METAL DU Bushing A True Oilless Bearing with Extended Durability
    Deskripsi:
    DU BUSHING / MB DUDU-Bushings, A True oilless bearing with extended durabilityMaterial : RoHSSize : 3.0 x 3.0mm Up to 160.0 x 100.0mmPart Number : MB 0303 DU - MB 160100 DUUnit : Piece
  2. DAIDO METAL DU Flanged Bushings A True Oilless Bearing With Extended Durability
    Mulai

    Rp35.900

    DAIDO METAL DU Flanged Bushings A True Oilless Bearing With Extended Durability
    Deskripsi:
    DU-Flanged Bushings, A True oilless bearing with extended durabilityMaterial : RoHSSize : 3.0 x 3.0 mm Up to 60.0 x 60.0 mmPart Number : MB 0303-07 FDU Up to MB 6060-75 FDUUnit : Piece
  3. DAIDO METAL DX Bushing A True Oilless Bearing With Extended Durability
    Mulai

    Rp37.900

    DAIDO METAL DX Bushing A True Oilless Bearing With Extended Durability
    Deskripsi:
    DX - BUSHING / PM DXDX-Bushings, A True oilless bearing with extended durabilityMaterial : RoHSSize : 12.0 x 15.0 mm Up to 100.0 x 95.0 mmPart Number : PM 1215 DX Up to PM 10095 DXUnit : Piece
  4. ASB Linear Bushing Bearing
    16%
    Rating:
    100% of 100
    (1)
    Mulai

    Rp12.900

  5. Oiles Corporation Glitron F Bushings
    50%
    Mulai

    Rp68.900

    Oiles Corporation Glitron F Bushings
    atribut:
    • Material: Filling agent tetrafluoroethylene resin
    • Working Temperature: -200degrees to 200degrees
  6. Oiles Corporation Drymet LF Bushings
    Mulai

    Rp319.900

    Oiles Corporation Drymet LF Bushings
    atribut:
    • Material: Tetrafluoroethylene resin multilayered resin, with back metal
    • Inside Diameter (mm): 8
    • Outside Diameter (mm): 10
    • Working Temperature: -200degrees to 280degrees
  7. monotaro Linear Shaft (As Bulat)
    45%
    Rating:
    100% of 100
    (1)
    Mulai

    Rp59.900

    monotaro Linear Shaft (As Bulat)
    Deskripsi:
    Produk ini juga sering disebut dengan As bulat
    atribut:
    • Outside Diameter D (Ø mm): 10 (tolerance g6:-0.014-0.005)
    • Dimension C (mm): 0.5
    • Hardness HRC: 60 or more
    • Shaft Length L (mm): 100
    • Heat Processing: Induction hardening
    • Effective hardened layer (mm): 1 or more
    • Heat treatment: Induction hardening
    • Length (mm): 100
    • Shape: straight
    • Surface roughness (micromRmax): 1.5
  8. EVN EVN Bushing
    64%
    Mulai

    Rp129.900

    EVN EVN Bushing
    atribut:
    • Material: Gray cast iron
  9. TRUSCO Bushing (Busing/Bos)
    Mulai

    Rp26.900

    TRUSCO Bushing (Busing/Bos)
    atribut:
    • Fluid Temperature (°C): -20 to 100
    • Fluid Used: Water/air/oil
    • Material: Brass (plated)
    • Maximum Working Pressure (MPa): 3.5
  10. DAIDO METAL DU Trust Washer A True Oilless Bearing With Extended Durability
    Mulai

    Rp27.900

    DAIDO METAL DU Trust Washer A True Oilless Bearing With Extended Durability
    Deskripsi:
    DU-Thrust Washer, A True oilless bearing with extended durabilityMaterial : RoHSSize :I.D : 8 Up to 52O.D : 16 Up to 78Thickness 1.5 Up to 2.0Knok Hole : 1.100 Up to 4.125Unit : Piece
  11. THK Linear Bushing
    Mulai

    Rp429.900

    THK Linear Bushing
    Deskripsi:
    Because the retainers guiding 3-8 rows of balls are Formed as one piece, they guide precisely in the direction of travel of the ball, resulting in stable running accuracy. Because small diameter model number uses a retainer integrally molded with synthetic resin, the sound during exercise is small and excellent in lubricity. A special synthetic rubber seal is incorporated on both sides of the linear bush to prevent invasion of foreign matter and reduce the leakage of grease.Useable: Precision equipment such as office automation equipment and peripheral equipment, various measuring instruments, automatic recording device, digital three-dimensional measuring machine.Industrial machine sliding parts such as multi-axis drilling machine, punching press, tool grinding machine, automatic gas cutting machine, printing machine, card sorter, food packaging machine etc.
    atribut:
    • Material (outer cylinder): SUJ 2 (high carbon chromium steel)
    • Material (Seal): RubberSeal
    • Material (Retainer): resin
    • Ball Material: SUJ 2 (high carbon chromium steel)
    • Maximum Temperature: 80°C
Daftar Harga seal ostynn Terbaru October 2026
DAIDO METAL DU Bushing A True Oilless Bearing with Extended DurabilityRp9.900
DAIDO METAL DU Flanged Bushings A True Oilless Bearing With Extended DurabilityRp35.900
DAIDO METAL DX Bushing A True Oilless Bearing With Extended DurabilityRp37.900
ASB Bushing BearingRp11.900
Oiles Corporation 500SP BushRp649.900
ASB Linear Bushing BearingRp12.900
Oiles Corporation Glitron F BushingsRp68.900
Oiles Corporation Drymet LF BushingsRp319.900
Armasparts DU Bushing Maintenance Free Bearing High Performance DU Length 20mmRp30.900
monotaro Linear Shaft (As Bulat)Rp59.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)